Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C63245
Zoro # G4961839
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 4.93mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63245
- Zoro # G4961839
- UPC # 697334632450
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 4.93mm |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Pitch Diameter Limit | D7 |
Thread Length | 22.22mm |
Square Size | 9.14 mm |
65% Thread Drill Size | 9/16 in |
Shank Length | 50.00 mm |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 14.00 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Taper, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1947KITCHEN Dual Edge Grip Ultra Sharp Knife Sharpener (TI-CHAKS-BLA)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- CRESCENT 7/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX28)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- Cle-Line Straight Flute 4-Flute Taps