Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C63233
Zoro # G4961866
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M10-1.50
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C63233
- Zoro # G4961866
- UPC # 697334632337
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M10-1.50 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 50.80mm |
Pitch Diameter Limit | D6 |
75% Thread Drill Size | 8.50 mm |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | USCTI |
Shank Length | 43.25 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Taper, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY WRECKING BAR 42"" FATMAX (FMHT55521)
- OCHSENKOPF Slashing Hook, 1 Hand Use, Hickory Handle (OX 70 H-0905)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- CURRENT TOOLS 1/2"–2" Rigid Shoe Group (700R)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62094)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00743)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- Cle-Line Straight Flute 4-Flute Taps