Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C63221
Zoro # G4961778
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M6-1.00
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63221
- Zoro # G4961778
- UPC # 697334632214
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 42.07mm |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 38.10 mm |
55% Thread Drill Size | 5.25 mm |
Tap Length Standard | USCTI |
Thread Size | M6x1 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Taper, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- KLEIN TOOLS 1000V Insulated Tool Set, 5-Piece (9419R)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- Cle-Line Straight Flute 4-Flute Taps