Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C63217
Zoro # G4961787
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 9.32mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63217
- Zoro # G4961787
- UPC # 697334632177
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 9.32mm |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D4 |
65% Thread Drill Size | 4.30 mm |
Shank Length | 38.00 mm |
Tap Length Standard | USCTI |
Square Size | 3.86 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
75% Thread Drill Size | 4.20 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Taper, Overall Length 60.32 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- HUSQVARNA Water Tank, 7.9 gal. (599266701)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- Cle-Line Taps