Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C62089
Zoro # G4951801
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62089
- Zoro # G4951801
- UPC # 697334620891
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
Square Size | 0.4420 in |
Shank Length | 2 1/4 in |
75% Thread Drill Size | 17.50 mm |
55% Thread Drill Size | 17.90 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Taper, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2375)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- Cle-Line Straight Flute 4-Flute Taps