Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C62077
Zoro # G4951357
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62077
- Zoro # G4951357
- UPC # 697334620778
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 in |
55% Thread Drill Size | 14.20 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 13.60 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3600 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63210)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- Cle-Line Straight Flute 4-Flute Taps