Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C62073
Zoro # G4950849
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 0.429"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62073
- Zoro # G4950849
- UPC # 697334620730
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 0.429" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Square Size | 0.3220 in |
65% Thread Drill Size | 33/64 in |
Shank Length | 1 15/16 in |
Thread Size | 9/16"-18 |
55% Thread Drill Size | 13.25 mm |
75% Thread Drill Size | 12.90 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-05)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714LM)
- SURTEK Combination ratcheting wrench 15/16" (100547)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62021)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- Cle-Line Straight Flute 4-Flute Taps