Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C62061
Zoro # G4959425
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62061
- Zoro # G4959425
- UPC # 697334620617
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Bricklayers Hammer, 16 oz., 11" L (BL16)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5261)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 Flutes (C00759)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62023)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54656)
- Cle-Line Straight Flute 4-Flute Taps