Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C62029
Zoro # G4959258
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62029
- Zoro # G4959258
- UPC # 697334620297
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 3-piece Ball Peen Hammer Set, 24-40 oz., 14" Rubber Handle (11110)
- EKLIND 18 Piece SAE L-Shape Hex Key Set, 10118 (10118)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- KEEN Heavy Duty Cable Cutters (KE324222)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970401)
- Cle-Line Taps