Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C62025
Zoro # G4959011
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62025
- Zoro # G4959011
- UPC # 697334620259
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 4.45 mm |
Shank Length | 1 7/16 in |
65% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #13 |
Square Size | 0.1650 in |
Thread Size | #12-24 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In (10232cb)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 6 - 32 2 pc (80213)
- IRWIN Spade Bit, 3/8 In (88806)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62094)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- CLE-LINE Straight Flute Hand Tap , M10-1.50 , Bottoming , 4 Flutes, (C63235)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- Cle-Line Straight Flute 4-Flute Taps