Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C62021
Zoro # G4959090
original price:
$5.99
10% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62021
- Zoro # G4959090
- UPC # 697334620211
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (8842)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- Cle-Line Straight Flute 4-Flute Taps