Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C62017
Zoro # G4959127
original price:
$5.35
6% off
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62017
- Zoro # G4959127
- UPC # 697334620174
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T10 (80172)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/16 (49704)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00722)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- Cle-Line Straight Flute 4-Flute Taps