Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C00728
Zoro # G1859407
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. Shank Dia.: 0.194"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00728
- Zoro # G1859407
- UPC # 697334007289
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
65% Thread Drill Size | #23 |
Tap Length Standard | USCTI |
75% Thread Drill Size | #25 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Keychain Light / Knife Set (980363PDQ)
- HHIP 1-1/4" Combination Wrench (7023-1020)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J10022L)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62110)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62046)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- Cle-Line Straight Flute 4-Flute Taps