Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C00722
Zoro # G1859337
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C00722
- Zoro # G1859337
- UPC # 697334007227
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.125" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
Thread Size | #8-32 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- LENOX Band Saw Blade, 7 ft. 9-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (27501D2B72380)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63231)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- Cle-Line Taps