Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C63237
Zoro # G4961857
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M12-1.75
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63237
- Zoro # G4961857
- UPC # 697334632375
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Thread Length | 15.88mm |
Pitch Diameter Limit | D7 |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Square Size | 6.99 mm |
75% Thread Drill Size | 10.30 mm |
Shank Length | 44.00 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Taper, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Ceiling Texture Coarse 40Lb (540790)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- OSCA 1.1lb copper hammer (OS070F500)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63231)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- Cle-Line Taps