Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C63229
Zoro # G4961750
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 13.77mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C63229
- Zoro # G4961750
- UPC # 697334632290
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 13.77mm |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D5 |
Shank Length | 40.00 mm |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Tap Length Standard | USCTI |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Square Size | 6.05 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Taper, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- GRIP-ON 8 Ergo grip Long Nose Locking Plier (727-08)
- XCELITE Amber Handle For Series 99 Blades Carded (991VN)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62097)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- Cle-Line Straight Flute 4-Flute Taps