Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C63209
Zoro # G4961796
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 9.68mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63209
- Zoro # G4961796
- UPC # 697334632092
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 9.68mm |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Thread Length | 31.75mm |
Pitch Diameter Limit | D4 |
55% Thread Drill Size | 3.50 mm |
Shank Length | 35.00 mm |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Taper, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Red (69594)
- HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. (FLX 230 24)
- BETA Two-Leg Internal Extractor, 25-30mm (015440150)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- Cle-Line Straight Flute 4-Flute Taps