Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C62049
Zoro # G4951655
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62049
- Zoro # G4951655
- UPC # 697334620495
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
65% Thread Drill Size | R |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT201P25)
- BESSEY 16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.016+2K)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Polish, 1/4-1 in., 15 Pc (86255)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1974401)
- Cle-Line Straight Flute 4-Flute Taps