Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C62045
Zoro # G4951731
original price:
$12.39
30% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62045
- Zoro # G4951731
- UPC # 697334620457
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | USCTI |
Thread Size | 3/8"-16 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Taper, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- VAUGHAN Rippin Bar Dble Claw 18" (45503)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54596)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62064)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- Cle-Line Taps