Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C62041
Zoro # G4951418
original price:
$8.07
17% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62041
- Zoro # G4951418
- UPC # 697334620419
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
55% Thread Drill Size | 9/32 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.201 (300 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- RIDGID Kit, Drive Wedge (91552)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62064)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62060)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- Cle-Line Straight Flute 4-Flute Taps