Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C62033
Zoro # G4959151
original price:
$9.89
37% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62033
- Zoro # G4959151
- UPC # 697334620334
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | USCTI |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Replacement Blades for Snap-Off Knife (BLD/KNV/S/1/ST)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62101)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- Cle-Line Straight Flute 4-Flute Taps