Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 4
Mfr # C62013
Zoro # G4950970
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62013
- Zoro # G4950970
- UPC # 697334620136
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Tap Length Standard | USCTI |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7019)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- S&G TOOL AID PNEUMATIC SMOOTHING HAMMER (SG91125)
- OSG Screw Machine Drill Bit, 0.88 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595088)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- Cle-Line Taps