Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # C00719
Zoro # G1859398
original price:
$5.49
14% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00719
- Zoro # G1859398
- UPC # 697334007197
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2.000" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Thread Size | #6-40 |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #33 |
65% Thread Drill Size | #32 |
Square Size | 0.1100 in |
55% Thread Drill Size | #31 |
Description
Straight Flute Tap, Thread Size #6-40, UNF, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL13X38PX)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 6" (231080GR)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- Cle-Line Straight Flute 3-Flute Taps