Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Taper, 3 Flutes
Mfr # C00716
Zoro # G1818043
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00716
- Zoro # G1818043
- UPC # 697334071662
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2.000" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #34 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel, 6"x8" 45 Degree Angle 3/4"Lip (CF523)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91151-11-09)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-9 (T/A54886)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- Cle-Line Taps