Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 3
Mfr # C63201
Zoro # G4961805
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M3-0.50
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63201
- Zoro # G4961805
- UPC # 697334632016
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Overall Length | 49.21mm |
Thread Length | 28.57mm |
Pitch Diameter Limit | D3 |
Square Size | 2.79 mm |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
Tap Length Standard | USCTI |
Shank Length | 33.00 mm |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Taper, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Router, Electric, 1-1/4" HP, 7A, 120V (GKF125CEPK)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01M1J)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- Cle-Line Taps