Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 3
Mfr # C00764
Zoro # G1825201
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00764
- Zoro # G1825201
- UPC # 697334007647
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1.750" |
Pitch Diameter Limit | H2 |
Thread Length | 7/16" |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
55% Thread Drill Size | #49 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Taper, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- BOSCH Spade Bit, 1/2 In (DLSB1005)
- KRAFT TOOL Multi-Twist Clevis Handle Bracket (CC686)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, SS (GL5X2000T----X0)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- Cle-Line Taps