Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 3
Mfr # C00713
Zoro # G1818192
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-44
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00713
- Zoro # G1818192
- UPC # 697334007135
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-44 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1.940" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | 2.70 mm |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
55% Thread Drill Size | 2.75 mm |
Thread Size | #5-44 |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.60 mm |
Description
Straight Flute Tap, Thread Size #5-44, UNF, Taper, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0135-A)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/8" x 2" (HML.2-3/8)
- CAPRI TOOLS 3/8 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-3258)
- KNIPEX 12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 300)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- Cle-Line Taps