Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 3
Mfr # C00708
Zoro # G1818107
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00708
- Zoro # G1818107
- UPC # 697334007081
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1.88" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
Thread Size | #4-48 |
55% Thread Drill Size | 2.45 mm |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.32 mm |
Description
Straight Flute Tap, Thread Size #4-48, UNF, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- WESTWARD Long Alignment Punch, 5/8 Tip, 21 In L (2AJB9)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- Cle-Line Straight Flute 3-Flute Taps