Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap, Taper, 2
Mfr # C00761
Zoro # G1825098
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00761
- Zoro # G1825098
- UPC # 697334007616
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1.625" |
Pitch Diameter Limit | H1 |
Thread Length | 5/16" |
Square Size | 0.1100 in |
75% Thread Drill Size | 1.20 mm |
Shank Length | 1 5/16 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 1.30 mm |
65% Thread Drill Size | 1.25 mm |
Thread Size | #0-80 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Taper, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- PROTO 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (J5756)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- MILWAUKEE TOOL 3/32" Thunderbolt Black Oxide Drill Bit (48-89-2712)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- Cle-Line Straight Flute 2-Flute Taps