Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C63254
Zoro # G4961647
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Shank Dia. 16.56mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63254
- Zoro # G4961647
- UPC # 697334632542
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.56mm |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.04mm |
Shank Length | 62.70 mm |
55% Thread Drill Size | 18.20 mm |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
Square Size | 12.42 mm |
75% Thread Drill Size | 17.50 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Plug, Overall Length 13.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099464)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 Flutes (C62014)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62096)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- Cle-Line Straight Flute 4-Flute Taps