Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C63210
Zoro # G4961629
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63210
- Zoro # G4961629
- UPC # 697334632108
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Pitch Diameter Limit | D4 |
Thread Length | 50.80mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | USCTI |
Shank Length | 35.00 mm |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Plunger, 316SS, Stnd E Force1/4-20" (SSW10-4B-316)
- PRO-SERIES Pro-Series 0-2" AGD Group 2 Dial Indicator (4400-0002)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80, CN80F, CN890S (SP KK23225)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Plug Tap (DWT60832)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62023)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63231)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- Cle-Line Taps