Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C00739
Zoro # G1859538
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. Shank Dia.: 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C00739
- Zoro # G1859538
- UPC # 697334007395
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- DICKIES 12" Work Bag (57084)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- KLEIN TOOLS 25-1/2" Cable Cutter with Protective Sleeve, 25" (63041TH)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- Cle-Line Straight Flute 4-Flute Taps