Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # C00732
Zoro # G1859273
original price:
$7.63
22% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00732
- Zoro # G1859273
- UPC # 697334007326
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, SAE, 3/8 in to 3/4 in Head Sizes, 12 Points, 7-Piece (48-22-9406)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- Cle-Line Taps