Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C00729
Zoro # G1859328
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00729
- Zoro # G1859328
- UPC # 697334007296
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Tap Length Standard | USCTI |
Thread Size | #10-24 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-8-8-M16X1.5-B Indexing Plunger (817-8-8-M16X1.5-B)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 17 pcs (4686)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- Cle-Line Straight Flute 4-Flute Taps