Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 4
Mfr # C63250
Zoro # G4961656
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 13.77mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63250
- Zoro # G4961656
- UPC # 697334632504
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 13.77mm |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D7 |
Thread Length | 42.07mm |
65% Thread Drill Size | 5/8 in |
55% Thread Drill Size | 16.20 mm |
Shank Length | 56.00 mm |
Thread Size | M18x2.5 |
Square Size | 10.31 mm |
75% Thread Drill Size | 15.50 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric Coarse, Plug, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- DRILL AMERICA .3080x.2780 HSS Threaded Shank Piloted Reamer (PIL.308X.278THD)
- TEKTON 3/16 Inch Alignment Punch (66175)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63231)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62046)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- Cle-Line Taps