Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 4
Mfr # C63246
Zoro # G4961665
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-2.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63246
- Zoro # G4961665
- UPC # 697334632467
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-2.00 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Pitch Diameter Limit | D7 |
Thread Length | 42.07mm |
Thread Size | M16x2 |
55% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 9/16 in |
Square Size | 9.14 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 14.00 mm |
Shank Length | 50.00 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Plug, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- Cle-Line Taps