Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 4
Mfr # C63238
Zoro # G4961680
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.32mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C63238
- Zoro # G4961680
- UPC # 697334632382
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.32mm |
Tap Dimension Type | Metric |
Overall Length | 49.21mm |
Thread Length | 28.57mm |
Pitch Diameter Limit | D7 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
Shank Length | 44.00 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.99 mm |
75% Thread Drill Size | 10.30 mm |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62094)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00743)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- Cle-Line Straight Flute 4-Flute Taps