Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 4
Mfr # C63230
Zoro # G4961586
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.08mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C63230
- Zoro # G4961586
- UPC # 697334632306
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Overall Length | 102.39mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Square Size | 6.05 mm |
Tap Length Standard | USCTI |
Shank Length | 40.00 mm |
65% Thread Drill Size | I |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Plug, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-40-20-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-20-M8-SS-55)
- WESTWARD Alloy Steel Die, 1-8 UNC (CCT1060-55)
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- EKLIND Metric Plain Hex Key, 22 mm Tip Size, 7 11/16 in Long, 3 1/16 in Short (15544)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- Cle-Line Straight Flute 4-Flute Taps