Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # C00769
Zoro # G1825140
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-64
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00769
- Zoro # G1825140
- UPC # 697334007692
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-64 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1.750" |
Thread Length | 7/16" |
Pitch Diameter Limit | H2 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.80 mm |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 1.87 mm |
Thread Size | #2-64 |
65% Thread Drill Size | #49 |
Description
Straight Flute Tap, Thread Size #2-64, UNF, Plug, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- CHANNELLOCK Standard Open End Wrench Set 5-Piece (346861)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- Cle-Line Taps