Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # C00720
Zoro # G1859343
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00720
- Zoro # G1859343
- UPC # 697334007203
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2.000" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #31 |
Thread Size | #6-40 |
65% Thread Drill Size | #32 |
75% Thread Drill Size | #33 |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- MORSE HOLESAW BIM MHS 2 in 178327 (MHS32C)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- Cle-Line Taps