Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # C00709
Zoro # G1818159
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00709
- Zoro # G1818159
- UPC # 697334007098
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1.875" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 3/32 in |
Thread Size | #4-48 |
75% Thread Drill Size | 2.32 mm |
55% Thread Drill Size | 2.45 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #4-48, UNF, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- HOUGEN Pilot-1 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10533)
- ADFORS Paper Joint Tape, 2" x 250 ft. (FDW6618-U)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- Cle-Line Taps