Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # C00703
Zoro # G1818037
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00703
- Zoro # G1818037
- UPC # 697334007036
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1.810" |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
65% Thread Drill Size | #46 |
75% Thread Drill Size | 2.00 mm |
55% Thread Drill Size | 2.12 mm |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
Thread Size | #3-48 |
Description
Straight Flute Tap, Thread Size #3-48, UNC, Plug, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ39)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- COLLINS AXE Rapid Maul Fghndl 8Lb (TJR-8SOF-C)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- Cle-Line Straight Flute 3-Flute Taps