Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug, 3
Mfr # C00714
Zoro # G1818052
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00714
- Zoro # G1818052
- UPC # 697334007142
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #5-44 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1.940" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 2.75 mm |
Thread Size | #5-44 |
65% Thread Drill Size | 2.70 mm |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 2.60 mm |
Description
Straight Flute Tap, Thread Size #5-44, UNF, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" 3Xd HSS Se .340 X 1.020 Drill .490 Cbore 1/2 Shank 3 Oal (50-L2-385)
- WEATHERHEAD Collet, 51382 (T-400-5C)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- Cle-Line Taps