Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # C62030
Zoro # G4959267
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62030
- Zoro # G4959267
- UPC # 697334620303
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 1/16" Tip Size (LL4)
- IGAGING V-Blocks with Clamps Set - 36-VB8 (36-VB8)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- VEGA INDUSTRIES Square 2 Power Bit x 2" Extra Hard (150R2AX)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- Cle-Line Taps