Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C62018
Zoro # G4959136
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62018
- Zoro # G4959136
- UPC # 697334620181
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
Thread Size | #10-24 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 25 mm Jumbo Combination Wrench (22125)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- STEINEL AMERICA. Steinel 3/8in 9mm Reduction Nozzle (110050176)
- BETA Screwdriver 2 in Round (012920418)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Plug , 2 Flutes, UNC (C62086)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- Cle-Line Taps