Shop All Straight Flute 3-Flute Taps
Cle-Line
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # C62006
Zoro # G4951278
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-40
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62006
- Zoro # G4951278
- UPC # 697334620068
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
55% Thread Drill Size | #36 |
75% Thread Drill Size | #39 |
Square Size | 0.1100 in |
Thread Size | #5-40 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #37 |
Shank Length | 1 5/16 in |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- GEARWRENCH 10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set (80578)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 49/64 (53449)
- WIHA Power Torx Bit, IP15 x 50mm, PK2 (74665)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- CLE-LINE Straight Flute Hand Tap Bottoming, 3 Flutes (C63203)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (300815)
- Cle-Line Straight Flute 3-Flute Taps