Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C00767
Zoro # G1825183
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-64
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00767
- Zoro # G1825183
- UPC # 697334007678
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-64 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Thread Length | 3/8" |
Pitch Diameter Limit | H1 |
Square Size | 0.1100 in |
65% Thread Drill Size | #53 |
75% Thread Drill Size | 1.45 mm |
Shank Length | 1 5/16 in |
Tap Length Standard | USCTI |
Thread Size | #1-64 |
55% Thread Drill Size | 1/16 in |
Description
Straight Flute Tap, Thread Size #1-64, UNC, Plug, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- SKF Puller Protection Blanket (TMMX 350)
- STEEL GRIP Tack Hammer 5Oz Sg (2257897)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 9)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- Cle-Line Straight Flute 2-Flute Taps