Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C00766
Zoro # G1825280
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00766
- Zoro # G1825280
- UPC # 697334007661
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1.625" |
Pitch Diameter Limit | H1 |
Thread Length | 5/16" |
Square Size | 0.1100 in |
55% Thread Drill Size | 1.30 mm |
65% Thread Drill Size | 1.25 mm |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.20 mm |
Thread Size | #0-80 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 3B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION MAGNETIC BASE (RB602)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 0)
- KLEIN TOOLS Tool Bag/Tote, Lineman Duffel Bag, Orange, Vinyl (5216V)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- YG-1 TOOL CO Tap (L7244)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- Cle-Line Straight Flute 2-Flute Taps