Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C00711
Zoro # G1818098
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00711
- Zoro # G1818098
- UPC # 697334007111
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1.940" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
Thread Size | #5-40 |
65% Thread Drill Size | #37 |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
75% Thread Drill Size | #39 |
55% Thread Drill Size | #36 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 2" D (52264)
- KRAFT TOOL Inside Corner Tool 3/4" R, 3" x 1-3/4 (PL014)
- WIHA Insulated Tool Set, 5 pc. (32983)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" (12-502)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap, #1-72, Taper, UNC, 2 Flutes (15120)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- Cle-Line Taps