Shop All Straight Flute 2-Flute Taps
Cle-Line
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C00700
Zoro # G1817958
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Shank Dia. 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00700
- Zoro # G1817958
- UPC # 697334007005
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Thread Length | 3/8" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | 1.60 mm |
Shank Length | 1 5/16 in |
Tap Length Standard | USCTI |
Thread Size | #1-72 |
Square Size | 0.1100 in |
65% Thread Drill Size | 1.55 mm |
75% Thread Drill Size | #53 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Plug, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Distance Meter (R8005)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- LENOX Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in (72105CLB134115)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- Cle-Line Taps